Skip Content
3D PROJ SIGN MSDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3D PROJ SIGN MSDS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP375
  • Mfr. Model # PSP375
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.965 lbs

Technical Specs

  • Height 8"
  • Item V-Projecting Wall Sign
  • Material Acrylic
  • Width 18"
  • Legend MSDS
  • Legend/Background Color Black/Yellow
  • Header No Header
  • Mounting Style With Mounting Holes
  • Language English
  • Legend Style Text
  • Write on Surface No
  • Sign Shape V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list