Skip Content
3D PROJ SIGN LOCKOUT SFTY CTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3D PROJ SIGN LOCKOUT SFTY CTR

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP319
  • Mfr. Model # PSP319
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Height 6"
  • Item Lockout Sign
  • Material Plastic
  • Legend Lockout Safety Center
  • Width 8-1/2"
  • Legend/Background Color Red/White
  • Mounting Style Surface
  • Language English
  • Subject Matter Electrical Hazard
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list