Skip Content
3D PROJ SIGN FIRST AID BILNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3D PROJ SIGN FIRST AID BILNG

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP648
  • Mfr. Model # PSP648
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.075 lbs

Technical Specs

  • Height 12"
  • Item First Aid Sign
  • Width 9"
  • Legend First Aid/Primeros Auxilios
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Sign Shape V-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Thickness 0.100"
  • Sign Material Plastic
  • Header No Header
  • Sign Subject Matter First Aid
  • Sign Legend Color Green
  • Printed Language English, Spanish
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list