Skip Content
3D PROJ SIGN FIRE HOSE GIDK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3D PROJ SIGN FIRE HOSE GIDK

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP350
  • Mfr. Model # PSP350
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Height 6"
  • Width 8-3/4"
  • Item Fire Hose Sign
  • Legend Fire Hose
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Header No Header
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape V-Shaped
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color Green
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list