3D PROJ SIGN FIRE EXIT BILNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3D PROJ SIGN FIRE EXIT BILNG

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP303
  • Mfr. Model # PSP303
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.075 lbs

Technical Specs

  • Height 12"
  • Material Plastic
  • Item Fire Exit Sign
  • Width 9"
  • Legend Fire Exit/Salida En Caso De Incendio
  • Legend/Background Color White/Red
  • Mounting Style Surface
  • Subject Matter Exit & Evacuation
  • Language English/Spanish
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list