Skip Content
3D PROJ SIGN FIRE EQUIP GIDK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3D PROJ SIGN FIRE EQUIP GIDK

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP346
  • Mfr. Model # PSP346
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Fire Equipment Sign
  • Height 6"
  • Legend Fire Equipment
  • Width 8-3/4"
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Header No Header
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Double-Sided Yes
  • Sign Subject Matter Fire Equipment
  • Sign Shape V-Shaped
  • Sign Background Color Green
  • Printed Language English
  • Sign Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list