Skip Content
3D PROJ SIGN FIRE DOOR DNB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3D PROJ SIGN FIRE DOOR DNB

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP132
  • Mfr. Model # PSP132
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Height 6"
  • Item Fire Door Sign
  • Legend/Background Color Red and Black/White
  • Material Plastic
  • Legend Fire Door Do Not Block
  • Width 8-1/2"
  • Mounting Style V-Shaped Projecting
  • Language English
  • Subject Matter Exit & Evacuation
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list