3D PROJ SIGN FIRE BLANKET GIDK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3D PROJ SIGN FIRE BLANKET GIDK

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP342
  • Mfr. Model # PSP342
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Height 6"
  • Item Fire Blanket Sign
  • Width 8-3/4"
  • Legend Fire Blanket
  • Legend Style Text and Symbol
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Includes Mounting screws and self-adhesive foam tape
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Thickness 0.100"
  • Header No Header
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Glow-in-the-Dark Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Retroreflective Grade Not Retroreflective
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Subject Matter Fire Equipment
  • Sign Background Color Green
  • Sign Legend Color Red
  • Sign Shape V-Shaped
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list