3D PRINTER,1.2 A,50/60 HZ,120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3D PRINTER,1.2 A,50/60 HZ,120 V

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML3D20-03
  • Mfr. Model # 3D20-03
  • UNSPSC # 43212104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.2 lbs

Technical Specs

  • Height 13-13/64"
  • Item 3D Printer
  • For Use With 1.75 mm PLA Filament
  • Includes Educational Kit
  • Width 15-45/64"
  • Length 19-7/64"
  • Hz 50/60
  • Resolution 100 Microns
  • Amps 1.2
  • Interface USB Type B
  • Layer Thickness 100 Microns
  • Voltage 120
  • Build Speed 3.14 in./sec. - 4.72 in./sec.
  • Build Volume 9.00" x 5.90" x 5.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list