Skip Content
3CSA TWEEZERS 110MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3CSA TWEEZERS 110MM

EREM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XCL3CSA
  • Mfr. Model # 3CSA
  • UNSPSC # 27112105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Tweezer
  • Application For Very Fine Precision Work on Electronic Assemblies
  • Type Anti-Acid/Anti-Mag
  • Length 4-1/2"
  • Resists Temperatures Up to 300 Degrees Celsius
  • Point Type Ultra Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list