Skip Content
3AA PROPOLYMER HAZ-LO YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3AA PROPOLYMER HAZ-LO YELLOW

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT68720
  • Mfr. Model # 68720
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1219
  • Shipping Weight 0.55 lbs

Product Details

Flashlight,Lamp Type Polycarbonate Lens,Battery Size AA,Number of Batteries 3,Batteries Included Yes,Battery Burn Time 6 hrs., 30 min.,Length 7 In.,120 Lumens,Lamp Life 50,000 hrs,Body Colour Yellow,Body Material Polymer Resin,Switch Type Push Button Tail Switch,Safety Rating UL Classified Class I, Division 1, Groups A,B,C,D:Class II, Division 1, Groups E,F,G: Class III: Exia: Temperature Code T4,Battery Type Alkaline,Beam Distance 237 m,Light Output 120 Lumens

Technical Specs

  • Item 3AA Propolymer(R) Haz Lo(R)
  • Length 7"
  • Number of Batteries 3
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 120
  • Safety Rating Class 1 Div 1, Groups A, B, C, D, Class 2 Div 1, Groups E, F, G, Class 3, Exia, Temperature Code T4
  • Replacement Lamp Yes
  • Switch Type Tailcap Push Button
  • Standards Ul, Cul
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Body Dia. 1.05"
  • Light Output Modes High
  • Beam Distance 237 m
  • Rechargeable No
  • Peak Beam Intensity 14,000cd
  • Battery Burn Time 6.5 hr.
  • Water Penetration Rating Ipx4
  • Lamp Life 50,000 hr.
  • Weight with Batteries 7.5 oz.
  • Drop Rating 3.0 m
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Flashlight, Batteries, Allen Wrench
  • Manufacturers Warranty Length Limited Lifetime
  • Safety Rated Class I, Div. 1
  • Run Time on High Setting 6.5 hr.
  • Maximum Lumens Output 120
  • Flashlight Grade Industrial
  • Lumens Range 100 - 249
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list