Skip Content
3AA LUXEON TI/WH LED W/BATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3AA LUXEON TI/WH LED W/BATTS

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT51016
  • Mfr. Model # 51016
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 8-5/8"
  • Batteries Included Yes
  • Number of Batteries 3
  • Lamp Type Xenon/LED
  • Lumens 95
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Body Dia. 0.79"
  • Rechargeable No
  • Light Output Modes High
  • Peak Beam Intensity 1,600
  • Body Colour Titanium
  • Battery Burn Time 5/24 hr.
  • Lamp Life 50,000 hr.
  • Safety Rated Not Safety Rated
  • Weight with Batteries 0.40 lbs.
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Alkaline
  • Manufacturers Warranty Length Limited Lifetime
  • Standards Meets Applicable European Community Directives
  • Lumens Range 50 - 99
  • Run Time on High Setting 16 hr.
  • Flashlight Grade Industrial
  • Maximum Lumens Output 95
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list