Skip Content
3A AT BLADE FUSE-VIOLET 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3A AT BLADE FUSE-VIOLET 5/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC960BP
  • Mfr. Model # 960BP
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs

Technical Specs

  • Item A.T. Blade - Standard Fuses
  • Fuse Amps 3 A
  • Voltage Rating 32 VDC
  • Body Style Blade
  • Body Material Plastic
  • Colour Code Violet
  • Interrupt Rating 1000 A at 32 VDC
  • Standards SAE J1284
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 32 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list