Skip Content
39IN DISK HARROW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

39IN DISK HARROW

BRINLY HARDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHYDD55
  • Mfr. Model # DD55
  • UNSPSC # 27112015
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Capacity 29 - 39 lbs.
  • Finish Steel
  • Mount Type Hitch
  • Item Disc Harrow
  • For Use With Tractors
  • Frame Steel
  • Controller Sleeve Hitch
  • Features Adjustable Width, Accommodates Additional Weight to Break Up Hard, Larger Clods of Soil.
  • Fits Universal
  • Powered By Tractor
  • Axle Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list