39 SERIES MICARTA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

39 SERIES MICARTA

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER30-001062
  • Mfr. Model # 30-001062
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Folding Knife
  • Number of Blades 1
  • Blade Type Drop Point
  • Blade Edge Fine
  • Handle Colour Black
  • Sheath No
  • Blade Material CPM-S30V Steel
  • Handle Material Micarta
  • One-Hand Operation Yes
  • Locking Blade Liner Lock
  • Belt Clip Yes
  • Closed Length 4-1/4"
  • Blade Length 3-5/16"
  • Length Open 7-5/8"
  • Includes Large Thumb Lift and Liner Lock
  • Application For Cutting
  • Features Precision Machined Black Micarta Handle
  • Type 39 Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list