39 CART 7-DR DOOR BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

39 CART 7-DR DOOR BLK

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY10491
  • Mfr. Model # 10491
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 205.0 lbs

Technical Specs

  • Depth 18"
  • Colour Black
  • Features Full Width Aluminum Drawer Pulls
  • Finish Smooth
  • Gauge 16 and 18
  • Height 35"
  • Material Steel
  • Includes MDF Work Surface
  • Number of Shelves 1
  • Item Rolling Cabinet
  • Width 39-3/8"
  • Configuration 23W: (3) 16 1/2D x 2H, (3) 16 1/2D x 4H, (1) 16 1/2D x 6H, Compartment - 10.25 x 18 x 28
  • Number of Drawers 7
  • Load Rating 1,400 lb.
  • Series Pro-Line
  • Caster Type (2) Rigid, (2) Swivel
  • Handles Yes
  • Locking System 2 Tubular High Security Locks
  • Caster Size (4) 5 x 2"
  • Storage Capacity 14,526 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.
  • For Use With Mfr No. 10489BK, 10488BK, 10490BK
  • Caster Wheel Material Phenolic
  • Work Surface Material MDF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list