Skip Content
39 CART 13-DR BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

39 CART 13-DR BLK

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY10492
  • Mfr. Model # 10492
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Colour Black
  • Depth 18"
  • Finish Smooth
  • Features Full Width Aluminum Drawer Pulls
  • Height 39"
  • Gauge 16 and 18
  • Includes MDF Work Surface
  • Material Steel
  • Item Rolling Cabinet
  • Configuration 23W Left Bank: (1) 16 1/2D x 2H, (5) 16 1/2D x 4H, (1) 16 1/2D x 6H, 9 3/4W Right Bank: (1) 16 1/2D x 2H, (4) 16 1/2D x 4H, (1) 16 1/2D x 10H
  • Width 39-3/8"
  • Number of Drawers 13
  • Load Rating 1,400 lb.
  • Series Pro-Line
  • Handles Yes
  • Caster Type (2) Rigid, (2) Swivel
  • Locking System 2 Tubular High Security Locks
  • Drawer Slides Ball Bearing
  • Storage Capacity 15,129 cu. in.
  • Caster Size (4) 5 x 2"
  • Drawer Capacity 125 lb.
  • For Use With Mfr No. 10489BK, 10488BK, 10490BK
  • Number of Shelves 0
  • Work Surface Material MDF
  • Caster Wheel Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list