39 5DR CHEST RED BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

39 5DR CHEST RED BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY305XR
  • Mfr. Model # 305XR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • Colour Red
  • Depth 18"
  • Features Full Length Drawer Pulls
  • Finish Smooth
  • Gauge 18
  • Height 16-1/2"
  • Includes Removable Partial Shelf
  • Width 39-3/8"
  • Item Maintenance Chest
  • Material Steel
  • Configuration 13-1/2W Compartment: 17-3/4D x 13-1/4H, 23W Left Bank: (4) 16-1/2D x 2H, (1) 16-1/2D x 4H
  • Load Rating 600 lb.
  • Number of Drawers 5
  • Storage Capacity 7730 cu. in.
  • Series Industrial
  • Locking System 1 Tubular High Security Lock
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.
  • For Use With 310X, 315X and ProLine(TM) Cabinets
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list