Skip Content
39 5DR CHEST BLK BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

39 5DR CHEST BLK BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY305XBK
  • Mfr. Model # 305XBK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • Colour Black
  • Depth 18"
  • Features Full Length Drawer Pulls
  • Gauge 18
  • Finish Smooth
  • For Use With Mfr. No. 10491BK, 10492BK, 10493BK
  • Height 16-1/2"
  • Item Maintenance Chest
  • Includes Removable Partial Shelf
  • Material Steel
  • Width 39-3/8"
  • Configuration 13-1/2W Compartment: 17-3/4D x 13-1/4H, 23W Left Bank: (4) 16-1/2D x 2H, (1) 16-1/2D x 4H
  • Load Rating 600 lb.
  • Number of Drawers 5
  • Series Industrial
  • Storage Capacity 7730 cu. in.
  • Locking System 1 Tubular High Security Lock
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list