39 10DR CAB RED BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

39 10DR CAB RED BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY310XR
  • Mfr. Model # 310XR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 210.0 lbs

Technical Specs

  • Colour Red
  • Features Automatic Internal Locking System
  • Finish Powder Coated
  • Depth 18"
  • Height 35"
  • Gauge 18
  • Includes Tubular Side Handles
  • Item Rolling Cabinet
  • Configuration 23W Left Bank: (3) 16-1/2D x 4H, (2) 16-1/2W x 6H, 9-5/8W Right Bank: (3) 16-1/2D x 4H, (2) 16-1/2D x 6H
  • Width 39-3/8"
  • Material Steel
  • Number of Drawers 10
  • Series Industrial
  • Load Rating 1,400 lb.
  • Handles Yes
  • Caster Size 5 x 2"
  • Storage Capacity 12,920 cu. in.
  • Drawer Slides Ball Bearing
  • Locking System High Security Tubular Locks
  • Caster Type (2) Swivel, (2) with Wheel Brake
  • Drawer Capacity 125 lb.
  • For Use With Mfr. No. 308X
  • Number of Shelves 2
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list