38QT/36L BUCKET + SIDEPRESS WRINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

38QT/36L BUCKET + SIDEPRESS WRINGER

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG86236
  • Mfr. Model # 86236
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Capacity 38 qt.
  • Colour Yellow
  • For Use With Mop
  • Overall Height 35"
  • Item Bucket with Wringer
  • Overall Length 24"
  • Overall Width 16-3/4"
  • Mechanism Spring
  • Caster Type (4) Swivel
  • Handle Material Powder Coated Steel
  • Mop Capacity 32 oz.
  • Wringer Type Side Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list