Skip Content
3700 CONTRL DSCNT 3700, 1EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3700 CONTRL DSCNT 3700, 1EA

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT3700
  • Mfr. Model # 3700
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • For Use With 3M(TM)/DEUS(TM) 8 mm Orange Kernmantle Rope
  • Includes 3700 Descent Device
  • Colour Black
  • Weight Capacity 310 lbs.
  • Standards ANSI Z359.4: 2007: CSA Z259.2.3: 2012 Type 1, Class B: EN341: 2012 Type 1, Class B
  • Hardware Material Aluminum, Titanium, Stainless Steel, Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list