Skip Content
37.8L WET/DRY VAC, IND. S/S 6.5PHP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

37.8L WET/DRY VAC, IND. S/S 6.5PHP

SHOPVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC92560-10
  • Mfr. Model # 92560-10
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Height 32"
  • Length 16-3/4"
  • Includes 8-Piece 1-1/4" Accessory Set, Cartridge Filter, High Efficiency Collector Bag
  • Width 16-3/4"
  • Air Flow 185 CFM
  • Filter Type Cartridge & Bag
  • Casters 4-Wheel Dolly
  • Hz 60
  • Peak HP 6.5
  • Series QPL650
  • Static Pressure 66"
  • Voltage 120
  • Tank Material Stainless Steel
  • Drain No
  • Hose Length 8 ft.
  • Amps 9.7
  • Power Cord Length 18 ft.
  • Hose Dia. 1-1/4"
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list