Skip Content
37.8L WET/DRY VAC, 6.5 PEAK HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

37.8L WET/DRY VAC, 6.5 PEAK HP

SHOPVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC96265-10
  • Mfr. Model # 96265-10
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1625
  • Shipping Weight 34.0 lbs

Technical Specs

  • Height 29-1/2"
  • Length 17-1/4"
  • Includes 7-Piece 1-1/2" Accessory Set, Ultra-Web(R) Cartridge Filter, High Efficiency Collector Bag
  • Width 17-1/4"
  • Air Flow 195 CFM
  • Casters 4-Wheel Dolly
  • Series 92M650C
  • Peak HP 6.5
  • Filter Type Cartridge & Bag
  • Hz 60
  • Tank Material Stainless Steel
  • Static Pressure 60"
  • Voltage 120
  • Drain No
  • Amps 12.0
  • Hose Dia. 1-1/2"
  • Hose Length 12 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Item Wet/Dry Vacuum
  • Sound Level dBA Not Rated
  • Watts 390
  • Standards cUL, US
  • Warranty 1 yr.
  • Net Weight 31.9 lbs.
  • Average Brush Life 500 hr.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 11 gal.
  • Vacuum Filter Bag, Cartridge, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list