Skip Content
36X9.5X1.25 NATURAL WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

36X9.5X1.25 NATURAL WOOD

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALMBT36
  • Mfr. Model # MBT36
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Natural
  • Depth 9-1/2"
  • Finish Clear Lacquer
  • Dimensions 36"w x 9-1/2"d x 1-1/4"h
  • Item Bench Top
  • Material Laminated Hardwood
  • Overall Depth 9-1/2"
  • Type Bench Top
  • Overall Height 1-1/4"
  • Overall Width 36"
  • Fits Locker Size D 9-1/2"
  • Fits Locker Size W 36"
  • Sub-Category Locker Accessory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list