!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
36X72MM MULTI-PANEL METER DC AMPS

36X72MM MULTI-PANEL METER DC AMPS

AUTONICS

36X72MM MULTI-PANEL METER DC AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
36X72MM MULTI-PANEL METER DC AMPS

36X72MM MULTI-PANEL METER DC AMPS

AUTONICS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE11Y519
  • Mfr. Model # 11Y519
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Digital Panel Meter
  • Input Range 0 to 5ADC
  • Display Span -1999 ~ 9999
  • Display Red LED Display
  • Excitation No
  • Connector Type Screw Terminal
  • Output Relay
  • Depth 3.3"
  • Style MT4Y Series
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer
  • Type DC Current
  • Accuracy +/-0.1%
  • Display Digits 4
  • Relays 250VAC 3A,30VDC 3A
  • Fits 72x36mm
  • Power Required 100 - 240 VAC 50/60hz
  • NEMA Rating NEMA 4X Front Panel
  • Mounting Bracket
  • Includes Instructions and Mounting Bracket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list