36X72MM MULTI-PANEL METER AC VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

36X72MM MULTI-PANEL METER AC VOLTS

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y517
  • Mfr. Model # 11Y517
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Accuracy +/- 0.3%
  • Connector Type Screw Terminal
  • Depth 3.3"
  • Item Digital Panel Meter
  • Includes Instructions and Mounting Bracket
  • Style MT4Y Series
  • Type AC Volts
  • Display Red LED Display
  • Display Span -1999 ~ 9999
  • Fits 72x36mm
  • Display Digits 4
  • Input Range 0 to 500VAC
  • Footnotes 4, 13
  • Mounting Bracket
  • NEMA Rating NEMA 4X Front Panel
  • Output Relay + transmission output (DC4-20mA)
  • Power Required 100 - 240 VAC 50/60hz
  • True RMS Yes
  • Relays 250VAC 3A,30VDC 3A
  • Excitation No
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list