Skip Content
36X72MM MULTI-PANEL METER AC VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

36X72MM MULTI-PANEL METER AC VOLTS

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y515
  • Mfr. Model # 11Y515
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Depth 3.3"
  • Accuracy +/- 0.3%
  • Connector Type Screw Terminal
  • Includes Instructions and Mounting Bracket
  • Item Digital Panel Meter
  • Style MT4Y Series
  • Display Red LED Display
  • Display Digits 4
  • Footnotes 4, 9
  • Display Span -1999 ~ 9999
  • Fits 72x36mm
  • Type AC Volts
  • Input Range 0 to 500VAC
  • Mounting Bracket
  • True RMS Yes
  • Output Indicator
  • NEMA Rating NEMA 4X Front Panel
  • Excitation No
  • Power Required 100 - 240 VAC 50/60hz
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list