Skip Content
36X72MM MULTI-PANEL METER AC AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

36X72MM MULTI-PANEL METER AC AMPS

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11Y514
  • Mfr. Model # 11Y514
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Accuracy +/- 0.3%
  • Depth 3.3"
  • Connector Type Screw Terminal
  • Item Digital Panel Meter
  • Includes Instructions and Mounting Bracket
  • Style MT4Y Series
  • Type AC Current
  • Display Digits 4
  • Display Span -1999 ~ 9999
  • Fits 72x36mm
  • Display Red LED Display
  • Use With External 5A AC Current Transformer
  • Footnotes 3, 13
  • Input Range 0 to 5AAC
  • Mounting Bracket
  • NEMA Rating NEMA 4X Front Panel
  • Relays 250VAC 3A,30VDC 3A
  • Output Relay + transmission output (DC4-20mA)
  • True RMS Yes
  • Excitation No
  • Power Required 100 - 240 VAC 50/60hz
  • Manufacturers Warranty Length 3 Years form Date of Manufacturer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list