Skip Content
Discontinued with Replacement
36X24X72 SU COMBO CAB - MED. GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

36X24X72 SU COMBO CAB - MED. GREY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TEN7220GYM
  • Mfr. Model # 7220GYM
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs
Suggested Replacement Product
CABINET WSU COMBO 36X24X72 PUTTY

Your Price: NA

Technical Specs

  • Finish Powder Coated
  • Includes Key Lock w/ (2) Keys, Bottom Shelf, Fixed Shelf, (4) Half-Width Adjustable Shelves, Coat Rod
  • Gauge 24
  • Material Steel
  • Item Combination Storage Cabinet
  • Cabinet Color Medium Gray
  • Shelf Capacity 200 lb.
  • Method of Construction Welded
  • Assembled/Unassembled Assembled
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 72"
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 36"
  • Number of Doors 2
  • Standards SCS, ANSI/BIFMA
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Style Combination
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list