36V LXT SDS PLUS ROTARY HAMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

36V LXT SDS PLUS ROTARY HAMMER

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTHRH01
  • Mfr. Model # HRH01
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 412
  • Shipping Weight 25.7 lbs

Product Details

Voltage 36, Chuck Type SDS-Plus, Stop Rotation 40 Angle Bit Positions, 1 In. Capacity in Concrete, 1 In. Solid Bit Capacity, 0 - 1,200 No Load RPM, 0 - 4,800 Blows per Minute, Battery Included (1) MKTBL3626, Battery Pack Replacement BL3626 (194874-0), Battery Capacity 3.0, Handle Type Ergonomic Soft Rubber Grip, Features (3) Mode Operation, Shock Absorbent Handle, Torque Limiting Clutch, One Touch Sliding Chuck, Tool Length 14-1/4 In., Tool Weight 9.9 lbs.

Technical Specs

  • Features (3) Mode Operation, Shock Absorbent Handle, Torque Limiting Clutch, One Touch Sliding Chuck
  • Handle Type Pistol Grip
  • Blows per Minute 0-4800
  • Includes (2) 36 V LXT Lithium Ion Battery (BL3626), 30 min. Rapid Optimum Charger (MKTDC36RA), Side Handle (Mfr. No. 450990-1), Depth Gauge (Mfr. No. 324219-0), Tool Case
  • Battery Included (2) MKT194874-0
  • Item Cordless Rotary Hammer Drill Kit
  • Battery Pack Replacement MKT194874-0
  • No Load RPM 0 to 1200
  • Stop Rotation No
  • Tool Weight 9.9 lbs.
  • Voltage 36.0
  • Battery Capacity 3.0 Ah
  • Chuck Type SDS Plus
  • Tool Length 14-1/4"
  • Capacity in Concrete 1"
  • Battery Included / Bare Tool Battery Included
  • Solid Bit Capacity 1"
  • Cordless Tool Battery Type Li-Ion
  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Series LXT
  • Impact Energy 2.2 ft.-lb.
  • Core Bit Capacity 1"
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list