Skip Content
36V BATTERY ADAPTER (18V TO 36V) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

36V BATTERY ADAPTER (18V TO 36V)

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT195512-7
  • Mfr. Model # 195512-7
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Voltage 36, For Use With BHR261/Z, BML360, BUB360, Battery Type BL1830, Battery Capacity 36 V (2.6 Ah) Lithium-Ion, Battery Number BUB360Z

Technical Specs

  • Features Enables Use of 2/18V Li-Ion Batteries(BL1830, BL1840, BL1850) to Operate Most Makita 36V Li-Ion Tools and Accessories
  • For Use With BHR261/Z, BML360, BUB360
  • Item 18 V to 36 V Converter
  • Voltage 36 V
  • Battery Number BL1830, BL1840, BL1850
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 5.0 Ah
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List