Skip Content
36IN SPLITTING AXE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

36IN SPLITTING AXE

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-003636
  • Mfr. Model # 31-003636
  • UNSPSC # 27112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Includes Sheath
  • Handle Material Glass-Filled Nylon
  • Item Splitting Axe
  • Handle Length 36"
  • Head Material Forged Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list