Skip Content
36IN SOLAR BOLLARD SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

36IN SOLAR BOLLARD SURFACE MOUNT

SNOWBEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWMBSP6-36SP
  • Mfr. Model # BSP6-36SP
  • UNSPSC # 13102017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Easy to install and no power cables to bury. Automatic on/off control.Impact resistant solar collector. A reliable, economical, secure, energy-saving solution for lighting areas and providing increased security by illuminating the area for better visability.

Technical Specs

  • Outside Dia. 6"
  • Item Bollard
  • Mounting Plate Dimensions 5" dia.
  • Bollard Cover Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list