36IN SOLAR BOLLARD SURFACE MOUNT AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

36IN SOLAR BOLLARD SURFACE MOUNT AL

SNOWBEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWMBSP6-36SP-AT
  • Mfr. Model # BSP6-36SP-AT
  • UNSPSC # 13102017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Easy to install and no power cables to bury. Automatic on/off control.Impact resistant solar collector. A reliable, economical, secure, energy-saving solution for lighting areas and providing increased security by illuminating the area for better visability.

Technical Specs

  • Outside Dia. 7-5/16"
  • Mounting Plate Dimensions 5" dia.
  • Bollard Cover Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list