36IN PLAIN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

36IN PLAIN YELLOW

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6VKP8
  • Mfr. Model # 6VKP8
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Height 36"
  • Item Traffic Cone
  • Width 12.60"
  • Legend Blank
  • Header No Header
  • UV Resistant No
  • Sign Material Plastic
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Sign Mounting Style Free-Standing Floor
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Cone
  • Sign Subject Matter Blank
  • Sign Background Color Yellow
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list