Skip Content
36IN PAC FRAME AND FILTER ASSM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

36IN PAC FRAME AND FILTER ASSM

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPAC-FRAME36
  • Mfr. Model # PAC-FRAME36
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1437
  • Shipping Weight 8.0 lbs

Product Details

Frame and filter for 36 inch evaporative cooling fan unit.

Technical Specs

  • For Use With Port-A-Cool(R) Evaporative Cooling Units
  • Includes Filter
  • Item Filter Frame with Filter
  • Fits Brand Port-A-Cool
  • Type 36" Accessory
  • For Use With Mfr. Model Number PAC2K361S, PAC2K363S, PAC2K36HPVS
  • For Use With Grainger Item Number 4HA13, 4WT31, 4WT32 and 2BV51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list