36IN INGROUND MOUNT SOLAR BOLARD AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

36IN INGROUND MOUNT SOLAR BOLARD AL

SNOWBEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWMBSP6-36GP-AT
  • Mfr. Model # BSP6-36GP-AT
  • UNSPSC # 13102017
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

bollard, Construction Steel, Type solar bollard, Colour Black, Height 60 In., Outside Dia. 7.32 In., Inside Dia. 5 3/4 In., Thickness .125 In., Fits Beam Size 6 In.Daimeter, Solar Bollard, LED, Safety, Marker Cap, Includes Inground Mount Solar Bollard w/ Aluminum Trim.

Technical Specs

  • Outside Dia. 7-5/16"
  • Bollard Cover Color Black
  • Item Bollard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list