Skip Content
36IN HARD MAPLE LOCKER BENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

36IN HARD MAPLE LOCKER BENCH

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENHMLB36
  • Mfr. Model # HMLB36
  • UNSPSC # 56112109
  • CATALOGUE PAGE # 2060
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Wood
  • Depth (In.) 9-1/2
  • Item Locker Bench
  • Height (In.) 1-1/4
  • Load Rating (Lb.) 450
  • Material Wood
  • Width (In.) 36
  • Edges Rounded
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Top Thickness (In.) 1-1/4
  • Includes Bench
  • Frame Material Bench Pedestals Required ( Sold Separately)
  • Surface Laminated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list