Skip Content
36IN FATMAX WRECKING BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

36IN FATMAX WRECKING BAR

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT55-104
  • Mfr. Model # 55-104
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.26 lbs

Technical Specs

  • Features Ideal for Heavy Demolition Work, High-Carbon Steel for Strength and Durability, Tri-Lobe Design Helps Provide a Secure Grip for Ease of Use, High-Visibility, Powder-Coated Finish, Slotted Claw and Beveled Ends for Functionality and Performance
  • Item Fatmax(R) Wrecking Bar
  • Colour Yellow
  • Material High Carbon Steel
  • Overall Length 36"
  • Overall Width 1-3/4"
  • Standards ASME
  • Thickness 1-3/4"
  • Pry Bar Sub-Category Pry Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Dia. 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list