Skip Content
360 SUPER 8 BAY HDTV ANTENNA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

360 SUPER 8 BAY HDTV ANTENNA

DIGIWAVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMANT7288
  • Mfr. Model # ANT7288
  • UNSPSC # 43221703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Features Type of Frequency: VHF, UHFFrequency Range: 47 - 862 MHzChannels: 2 - 69Gain: 20 - 36 dB
  • Height 32"
  • Colour Silver
  • Item TV Antenna
  • Length 10"
  • Material Aluminum
  • Waterproof Yes
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list