Discontinued with Replacement
36 IN RETRACTOR, SWIVEL CLIP VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

36 IN RETRACTOR, SWIVEL CLIP VINYL

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLP0
  • Mfr. Model # 6YLP0
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs
Suggested Replacement Product
CLIP SWIVEL 36 IN RETRACTR VNL STRP

Your Price: NA

Technical Specs

  • Features 360 Degree Rotating Clip
  • Type Stainless Steel Chain
  • Item Key Reel
  • Colour Black
  • Case Size 1 3/4"
  • Ring Type
  • Retraction Force 6 oz.
  • Construction Polycarbonate
  • Extended Length 36"
  • Attachment Type Mid Size, Rotating Belt Clip
  • Fits Belts Up To 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list