Skip Content
Discontinued with Replacement
36 IN, M6IDC, CARABINEER, VINYL STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

36 IN, M6IDC, CARABINEER, VINYL STR

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLP2
  • Mfr. Model # 6YLP2
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs
Suggested Replacement Product
CARABINER 36 IN M6IDC VINYL STRAP

Your Price: NA

Technical Specs

  • Colour Black
  • Features Polyester Cord
  • Item Key Reel
  • Case Size 1 3/4"
  • Type Polyester Cord
  • Construction Polycarbonate
  • Ring Type
  • Retraction Force 6 oz.
  • Attachment Type Carabiner
  • Extended Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list