Skip Content
36 IN KEVLAR, 2 1/4 IN LOOP, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

36 IN KEVLAR, 2 1/4 IN LOOP, BLACK

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YLL5
  • Mfr. Model # 6YLL5
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes Leather Belt Loop
  • Colour Black
  • Item Key Reel
  • Type Kevlar Cord
  • Case Size 2"
  • Retraction Force 13 oz.
  • Ring Type Split
  • Construction Leather
  • Ring Size 1-1/8"
  • Attachment Type Large Belt Loop
  • Extended Length 36"
  • Fits Belts Up To 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list