Skip Content
35QT/32L BUCKET + DOWNPRESS WRINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

35QT/32L BUCKET + DOWNPRESS WRINGER

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATG86332
  • Mfr. Model # 86332
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.84 lbs

Technical Specs

  • For Use With Mop
  • Capacity 35 qt.
  • Colour Yellow
  • Item Bucket with Wringer
  • Overall Height 32"
  • Overall Length 20-1/2"
  • Mechanism Gears
  • Overall Width 15-3/4"
  • Mop Capacity 24 oz.
  • Handle Material Powder Coated Steel
  • Caster Type (4) Swivel
  • Wringer Type Down Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list