Skip Content
35A 2P QO BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

35A 2P QO BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO235
  • Mfr. Model # QO235
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Number of Poles 2
  • Item Circuit Breaker
  • Max. AIR Rating 10 kA
  • For Use With QO Load Centers and NQOD Panelboards
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type Standard
  • Standards UL, CSA
  • Amps 35
  • Depth 2.91"
  • Length 3.00"
  • Series QO
  • Width 1.50"
  • Min. Wire Size 8 AWG
  • Max. Wire Size 2 AWG
  • AC Voltage Rating 120/240 VAC
  • DC Voltage Rating 48 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list