Skip Content
350-200-540 FB REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

350-200-540 FB REGULATOR

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0781-9801
  • Mfr. Model # 0781-9801
  • UNSPSC # 40142201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Item Regulator
  • Gauge Size 2.5
  • Overall Length 7.5"
  • Body Dia. 3"
  • Series 350-200-540
  • Delivery Pressure Range 200 psi
  • Coefficient of Volume 0.238
  • Body Material Brass
  • Application Industrial
  • Gas Service Oxygen
  • Stages Single
  • Standards Listed to UL252 by ETL
  • Inlet Connection CGA-540
  • Outlet Connection 9/16"-18 M RH
  • Regulator Supply Type Cylinder
  • Regulator Capacity Heavy Duty
  • Supply Pressure Gauge 3,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list