342CC PLATINUM SNO-THROWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

342CC PLATINUM SNO-THROWER

ARIENS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARI921029
  • Mfr. Model # 921029
  • UNSPSC # 22101531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 290.0 lbs

Technical Specs

  • Drive Type Disc-O-Matic
  • Engine Brand Ariens AX
  • Fuel Type Gas
  • Fuel Tank Capacity 3.8 qt.
  • Start Type 120 V Electric/Recoil
  • Drive Gears 6 Forward/2 Reverse
  • Displacement 369 cc
  • Stages 2
  • Clearing Path 30"
  • Torque
  • Wheel Width 4-7/8"
  • Wheel Dia. 16"
  • Inlet Height 21"
  • Auger Diameter 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list