#3412 LIT RACK #75 TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

#3412 LIT RACK #75 TAN

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM406-75
  • Mfr. Model # 406-75
  • UNSPSC # 44111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Tan
  • Depth 1-15/16"
  • Type Large Pocket
  • Construction Steel
  • Item 10 Pocket (large) Literature Rack
  • Number of Compartments 10
  • Width 13-1/4"
  • Height 26-1/4"
  • Load Capacity Literature up to 1/4" Thick

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list