Skip Content
34 8DR CAB RED BB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

34 8DR CAB RED BB

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY348XR
  • Mfr. Model # 348XR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Depth 20"
  • Colour Red
  • For Use With Mfr. No. 4405R
  • Finish Smooth
  • Height 40"
  • Gauge 16
  • Includes 2 Keys
  • Item Rolling Cabinet
  • Number of Shelves 0
  • Material Steel
  • Load Rating 1400 lb.
  • Width 34"
  • Number of Drawers 8
  • Configuration 34W Center Bank: (3) 2H, (4) 4H, (1) 6H
  • Series Industrial
  • Locking System Tubular Internal Keyed Lock
  • Handles Tubular
  • Caster Type Sintered Bearing
  • Caster Size 5 x 2"
  • Drawer Slides Ball Bearing
  • Drawer Capacity 120 lb.
  • Features Extruded Aluminum Drawer Pulls, Holds A Variety of Tools At Work Station Height, Roller Bearing Casters Hold Up to 350 lb. Each
  • Storage Capacity 14,319 cu. in.
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list